DS80B36H X 2-15/16 W/3/4 KW
Description
DS80B36H X 2-15/16 W/3/4 KW SPROCKET
Part # DS80B36H X 2-15/16 W/3/4 KW
BDI # 24868311
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
DS100B22 X 4IN 1X1/2 KW
Description
DS100B22 X 4IN 1X1/2 KW SPROCKET ; 2SS 3/4-10X3/4 SS SIZE STEEL
Part # DS100B22 X 4IN 1X1/2 KW
BDI # 24103239
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore