317KD
Description
317KD DEEP GROOVE BALL BEARING ; 85MM ID 180MM OD 41MM WD
Part # 317KD
BDI # 1336744
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
41
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1562
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
39
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1560
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6318ZC3
Description
6318ZC3 DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM WD SHIELDED
Part # 6318-Z-C3
BDI # 1348252
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6315-Z-NR
Description
6315-Z-NR DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM WD SHIELDED SR
Part # 6315-Z-NR
BDI # 21959259
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6020-Z-C3
Description
6020-Z-C3 DEEP GROOVE BALL BEARING ; 100MM ID 150MM OD 24MM WD SHIELDED
Part # 6020-Z-C3
BDI # 21959263
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No