PB14MX29S90
Description
PB14MX29S90 SYNCHRONOUS SPROCKET ; 101755874
Part # PB14MX29S90
BDI # 24303734
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
P2914M85-MPB
Description
P2914M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755413
Part # P2914M85-MPB
BDI # 24303014
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
P2914M115-MPB
Description
P2914M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755408
Part # P2914M115-MPB
BDI # 24303004
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
W2914M65-MPB
Description
W2914M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756046
Part # W2914M65-MPB
BDI # 24304177
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
W2914M90-MPB
Description
W2914M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756047
Part # W2914M90-MPB
BDI # 24304180
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore