M249710-2
Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD
Part # M249710-2
BDI # 1365812
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
M249710
67820-2
Description
67820-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11/2" OD 1-1/2" WD
Part # 67820-2
BDI # 1349344
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Global Part Number GPN:
649417
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67820
ES50 ELEMENT OMEGA
Description
ES50 ELEMENT OMEGA ; 7300115 11" OD POLYURETHANE NON RET
Part # 10287355
BDI # 18143514
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
2TB136
Description
2TB136 V-BELT PULLEY SHEAVE ; 2 GROOVES 13.95" OD BUSHED SPLIT TAPER B
Part # 1002757
BDI # 328503
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14386
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
PX100 PARA-FLEX ELEMENT
Description
PX100 PARA-FLEX ELEMENT ; 10" OD ELASTOMERIC TYPE RUBBER
Part # 011110
BDI # 239576
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625