PWTR4090-2RS-XL
Description
PWTR4090-2RS-XL X-LIFE CAM FOLLOWER BRG
Part # PWTR4090-2RS-XL
BDI # 1176695
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239862
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239837
NUTR50
Description
NUTR50-A CAM FOLLOWER BEARING ; 50MM BORE 90MM RLR DIA 30MM RLR WIDTH
Part # NUTR50-A
BDI # 1175946
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239844
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN:
590858
MCF 90 SB
Description
MCF 90 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1690015001
BDI # 344841
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
21009