VP542R-3YZ1-02A-F
Description
VP542R-3YZ1-02A-F, 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP542R-3YZ1-02A-F
BDI # 25805387
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.835
Voltage:
110/50 VAC | 115/60 VAC
VF3433-3YD1-02F
Description
VF3433-3YD1-02F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3433-3YD1-02F
BDI # 25812695
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | DIN Terminal With Connector | Locking Manual Override
Overall Length - Inch:
7.835
Voltage:
110/50 VAC | 115/60 VAC
VF1220-3D1-01-F
Description
VF1220-3D1-01-F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF1220-3D1-01-F
BDI # 25708189
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | DIN Terminal With Connector | Non-Locking Manual Override
Overall Length - Inch:
6.224
Voltage:
110/50 VAC | 115/60 VAC
VF3130-3DZE1-02
Description
VF3130-3DZE1-02, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3130-3DZE1-02
BDI # 25708272
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | DIN Terminal With Surge Suppressor and Light | Locking Manual Override
Overall Length - Inch:
4.803
Voltage:
110/50 VAC | 115/60 VAC
VP742-3Y1-04FA
Description
VP742-3Y1-04FA 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP742-3Y1-04FA
BDI # 25742910
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal With Connector | Non-Locking Manual Override
Overall Length - Inch:
6.378
Voltage:
110/50 VAC | 115/60 VAC