8262H184TAC220/60D
Description
8262H184TAC220/60D SOLENOID VALVE, 1/4 X 1/8 2NC SS 10.1/F W (SMARTCATALOG)
Part # 8262H184TAC220/60D
BDI # 27261872
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
220/60 VAC
8551G401MOAC220/60D
Description
8551G401MOAC220/60D SOLENOID VALVE, 1/4 X 1/4 4 ALUM 10.1/F W (SMARTCATALOG)
Part # 8551G401MOAC220/60D
BDI # 27134433
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Manual Operator | 18 Inch Lead
Overall Length - Inch:
6.173
Voltage:
220/60 VAC
8551G402MSAC220/60D
Description
8551G402MSAC220/60D SOLENOID VALVE, 1/4 X 1/4 4 ALUM 10.1/F W (SMARTCATALOG)
Part # 8551G402MSAC220/60D
BDI # 27168881
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Screw Type Manual Operator | 18 Inch Lead
Overall Length - Inch:
8.21
Voltage:
220/60 VAC
8551G402MOAC220/60D
Description
8551G402MOAC220/60D SOLENOID VALVE, 1/4 X 1/4 4 ALUM 10.1/F W (SMARTCATALOG)
Part # 8551G402MOAC220/60D
BDI # 27168941
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Manual Operator | 18 Inch Lead
Overall Length - Inch:
7.869
Voltage:
220/60 VAC
8220G009AC220/60D
Description
8220G009AC220/60D SOLENOID VALVE, 1-1/X 1-1/ 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8220G009AC220/60D
BDI # 27197056
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
4.025
Voltage:
220/60 VAC