Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.142
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
0.902
081SA4004000061
Description
081SA4004000061 SOLENOID VALVE ; 1/8" NPTF 24VDC
Part # 081SA4004000061
BDI # 20394190
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.071
Voltage:
24 VDC
Overall Width - Inch:
1.378
254SS43AM000061
Description
254SS43AM000061 SOLENOID VALVE ; MK25 S PRTS PLGN W/LT DC
Part # 254SS43AM000061
BDI # 24984822