8321G002MSAC220/50D
Description
8321G002MSAC220/50D SOLENOID VALVE, 3/8 X 9/32 3NC BRASS 6.1/F W (SMARTCATALOG)
Part # 8321G002MSAC220/50D
BDI # 27203481
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Screw Type Manual Operator | 18 Inch Lead
Overall Length - Inch:
3.12
Voltage:
220/50 VAC
JSF8210G095VAC220/50
Description
JSF8210G095VAC220/50 SOLENOID VALVE, 3/4 X 3/4 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # JSF8210G095VAC220/50
BDI # 27233235
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Junction Box | Class F | High Temperature | Spade Terminal
Overall Length - Inch:
4.87
Voltage:
220/50 VAC
EF8320G704AC220/50D
Description
EF8320G704AC220/50D SOLENOID VALVE, 1/4 X 3/32 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # EF8320G704AC220/50D
BDI # 27230357
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32 Inch Orifice Size | Air - Inert Gas Fluid | Normally Closed | Direct Acting | Ambient Temperature -18 To 52 Deg C | Explosion Proof
Overall Length - Inch:
3.56
Voltage:
220/50 VAC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
6.811
Voltage:
220/50 VAC
8344G000MOAC220/50D
Description
8344G000MOAC220/50D SOLENOID VALVE, 1/4 X 1/4 4 BRASS 17.1/F W (SMARTCATALOG)
Part # 8344G000MOAC220/50D
BDI # 27202167
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 - 1 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator
Overall Length - Inch:
4.75
Voltage:
220/50 VAC