UKFCX16D1
Description
UKFCX16D1 BEARING UNIT, GREEN LINE (SMARTCATALOG)
Part # UKFCX16D1
BDI # 25268727
Features
Cartridge Pilot Diameter - Inch:
7.323
Cartridge Pilot Diameter - Millimeter:
186
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
78
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Adapter Sleeve
DSLB686312
Description
DSLB686312 TAKE-UP ROLLER BRG ; 3-15/16" SHAFT DIA
Part # 10428458
BDI # 574742
Features
Inch - Metric:
Inch
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Double Row | Hinged Top | Welded Steel Frame | Non-expansion | Independently Flushable Seal
Global Part Number GPN:
674973
Housing Style:
Top Angle
Housing Material:
Cast Iron
Mounting Method:
Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Unit with Frame
C-UKFC218D1
Description
C-UKFC218D1 BEARING UNIT, GREEN LINE (SMARTCATALOG)
Part # C-UKFC218D1
BDI # 25266701
Features
Cartridge Pilot Diameter - Inch:
7.48
Cartridge Pilot Diameter - Millimeter:
190
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86
Nominal Bolt Circle Diameter Round - Inch:
8.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Adapter Sleeve
CM-UKF210D1
Description
CM-UKF210D1 BEARING UNIT, GREEN LINE (SMARTCATALOG)
Part # CM-UKF210D1
BDI # 25267998
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Spherical | Normal Duty | Has Slinger | Cast Dust Cover | Closed End Cover
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4
C-UKF216D1
Description
C-UKF216D1 BEARING UNIT, GREEN LINE (SMARTCATALOG)
Part # C-UKF216D1
BDI # 25267972
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
78
Nominal Bolt Circle Diameter Round - Inch:
9.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Spherical | Normal Duty | Has Slinger | Cast Dust Cover | Ope End
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
233.3
Number of Mounting Holes:
4