VF3133-4YOD1-02F
Description
VF3133-4YOD1-02F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3133-4YOD1-02F
BDI # 25707459
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | DIN Terminal | Locking Manual Override
Overall Length - Inch:
3.996
Voltage:
220/50 VAC | 230/60 VAC