8262R226VAC24-120 DC24-125/DC
Description
8262R226VAC24-120 DC24-125/DC VALVE UNIT ; 1/4"X7/32" 2NC SS 1.5/HW
Part # 8262R226V24-120
BDI # 20694760
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R109EAC24-120/50-60 DC24-125/DC
Description
8262R109EAC24-120/50-60 DC24-125/DC VLV ; SOLENOID 1/4"X3/32" 2NC BRASS
Part # 8262R109E24-120
BDI # 20694698
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R142AC24-120 DC24-125/DC
Description
8262R142AC24-120 DC24-125/DC VALVE UNIT ; 1/4"X5/32" 2NO SS 1.5/HW
Part # 8262R14224-120
BDI # 20694700
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.54 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.98
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
EE8210P088AC24-120DC24-125/DC
Description
EE8210P088AC24-120DC24-125/DC VALVE UNIT ; 3/4"X5/8" 2NC SS 1.5/HW
Part # EE8210P08824-120
BDI # 20699766
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Overall Length - Inch:
4.175
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R232NAC24-120
Description
8262R232NAC24-120 SOLENOID VALVE ; 1/4" NPT 2 WAY 1/8" ORIFICE
Part # 8262R232NAC24-120
BDI # 24758931
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Oxygen Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC