CONSOLIDATED BEARING
CONSOLIDATED BEARING
146-R
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
146-R ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 230MM Bore; 370MM Outside Diameter; 53MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 15 Degree; 1 (Single)
Part #
146-R
BDI #
211529
Details
8817.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/146-R/p/211529
Your Price
$ 8,817.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.69
EAN
0644075257671
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
15 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Extra Large Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
146-R
Weight / LBS
39
Long Description
Angular Contact Ball Bearing; 230MM Bore; 370MM Outside Diameter; 53MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 15 Degree; 1 (Single)
Outside Diameter
14.567 Inch | 370 Millimeter
Bore
9.055 Inch | 230 Millimeter
Width
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

