Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

625-2RZTN9/HC5C3WTF1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SL-PL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTN8aW1hZ2UvanBlZ3xhRFEyTDJoak5DOHhNRGN4TVRJMk16SXhOVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZUVkJUVWtKZk1sTk1YMUJNWDBOQ1h6TXdNSGd6TURBdWFuQm58ODgzZDkxYjAzNjYzZDQyZTA5OTAwODBiNzI0NmZmMTlhZjk3NDk2MThjM2QxZDM3ZGFjMmMxODcwMzQ2MzQ2Zg
1260748 Miniature Precision Ball Bearings 

SKF SKF

625-2RZTN9/HC5C3WTF1

Description

625-2RZTN9/HC5C3WTF1 BALL BRG ; DEEP GROOVE

Precision Ball Bearing; 5MM Bore; 16MM Outside Diameter; 5MM Inner Race Width; 5MM Outer Race Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Polyamide Cage Material; 1 (Single) Bearing

Part #

625-2RZTN9/HC5C3WTF1

BDI #
1260748

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

253.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 253.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
7316571244402
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 5 | ISO P5
Flanges
No
Material - Ball
Ceramic
Race Material
Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Polyamide
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Hybrid | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
625-2RZTN9/HC5C3WTF1
Weight / LBS
0.016
Long Description
Precision Ball Bearing; 5MM Bore; 16MM Outside Diameter; 5MM Inner Race Width; 5MM Outer Race Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Polyamide Cage Material; 1 (Single) Bearing
Outer Race Width
0.197 Inch | 5 Millimeter
Inner Race Width
0.197 Inch | 5 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh