https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PHEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTJ8aW1hZ2UvanBlZ3xhREF3TDJoak15OHhNREUwTWpBMU9EUTNPVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRWhGVGw4ek1EQllNekF3TG1wd1p3fGI2ODdhZmI4NGYyNjNmNzc0MTc0OTVlOWE1MzE2NGIxNmY0NDRlZGNhNjQ2ZWRmNDUwM2EwNmQzYWQ3NTc3Njc
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PHEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTJ8aW1hZ2UvanBlZ3xhREF3TDJoak15OHhNREUwTWpBMU9EUTNPVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRWhGVGw4ek1EQllNekF3TG1wd1p3fGI2ODdhZmI4NGYyNjNmNzc0MTc0OTVlOWE1MzE2NGIxNmY0NDRlZGNhNjQ2ZWRmNDUwM2EwNmQzYWQ3NTc3Njc
CONSOLIDATED BEARING
CONSOLIDATED BEARING
6215 T P/5 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
6215 T P/5 C/3 DEEP GROOVE BALL BEARING ; PHENOLIC CAGE ABEC NO 5
Precision Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 3 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6215 T P/5 C/3
BDI #
219737
Details
1593.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6215-T-P-5-C-3/p/219737
Your Price
$ 1,593.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.2
EAN
0644075135733
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
6215 T P/5 C/3
Weight / LBS
2.646
Long Description
Precision Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 3 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Width
0.984 Inch | 25 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

