

NSK
NSK
BSF3080DDUHP2BDT
NSK NSK
Description
BSF3080DDUHP2BDT BALL SCREW SUPPORT UNIT ; 30MM BOREX80MM ODX56MM W 2-ROW
Precision Ball Bearing; 30MM Bore; 80MM Outside Diameter; 56MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Part #
BSF3080DDUHP2BDT
BDI #
21731118

Details
4998.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSF3080DDUHP2BDT/p/21731118
Your Price
$ 4,998.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.505
EAN
0029176954566
Product Group - BDI
B00270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.31795
Long Description
Precision Ball Bearing; 30MM Bore; 80MM Outside Diameter; 56MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh