NTN
NTN
1321C3
NTN NTN
Description
1321C3 ; POR DOUBLE ROW BALL BEARING
Self Aligning Ball Bearing; 105MM Bore; Shaft Mount; 225MM Outside Diameter; 49MM Inner Race Width; 49MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1321C3
BDI #
17139979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1321C3/p/17139979
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
9.58
EAN
0692314492239
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allow High Misalignment 2 To 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
21.12028
Long Description
Self Aligning Ball Bearing; 105MM Bore; Shaft Mount; 225MM Outside Diameter; 49MM Inner Race Width; 49MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
8.858 Inch | 225 Millimeter
Inner Race Width
1.929 Inch | 49 Millimeter
Outer Race Width
1.929 Inch | 49 Millimeter
Bore
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

