

22277321
单列球轴承
DODGE
DODGE
079147-03-CY
DODGE DODGE
描述
DODGE 079147-03-CY
Single Row Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
079147-03-CY
BDI部件号
22277321
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/079147-03-CY/p/22277321
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568715802
重量 / Kilogram
0.23
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
重量/磅
0.5
产品明细
Single Row Ball Bearing
产品规格
20MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
详细描述
Single Row Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage