Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54238-U https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPRWSHR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFEVTFMMmcyWWk4eE1EYzNNVEExTkRnNE5qazBNaTlKVGtSWVdGaENVa2RZV0ZoZlZFSmZVa0ZUVTFsUVVsZFRTRkpmUkZKZlUxUk1Yek13TUhnek1EQXVhbkJufDVlYjIwMWNlZTBmNGM5MzcxMmNjMzIxNzViOWU1MmY2ODcxOWExMzZkNjhmMDVmZmMyMTQwNjIwY2VkMjBkMGE
217499 Thrust Ball Bearing 

CONSOLIDATED BEARING CONSOLIDATED BEARING

54238-U

Description

54238-U THRUST BALL BEARING ; NON RETURNABLE

Thrust Ball Bearing; 160MM Bore 1; 194MM Bore 2; 280MM Outer Diameter; 116.4MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

54238-U

BDI #
217499

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32690.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32,690.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
21.3
EAN
0644075236195
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
54238-U
Weight / LBS
55.776
Long Description
Thrust Ball Bearing; 160MM Bore 1; 194MM Bore 2; 280MM Outer Diameter; 116.4MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
11.024 Inch | 280 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Height
4.583 Inch | 116.4 Millimeter
Overall Height with Aligning Washer
5.157 Inch | 131 Millimeter
Bore 2
7.638 Inch | 194 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh