

24988637
推力球轴承
IBC BEARING
IBC BEARING
BS40M90/23.X.P4A.UM.OX
IBC BEARING IBC BEARING
描述
IBC BS40M90/23.X.P4A.UM.OX ; 轴承/角接触球轴承
Thrust Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; 60 Degree Angular Contact; Super Precision; Universal; Medium Preload; Corrosion Protection Oil
制造商部件号
IBC BS40M90/23.X.P4A.UM.OX
BDI部件号
24988637
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E7%90%83%E8%BD%B4%E6%89%BF/BS40M90-23-X-P4A-UM-OX/p/24988637
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Thrust
产品明细
Thrust Ball Bearing
产品规格
40MM Bore; 90MM Outside Diameter; 23MM Width; 60 Degree Angular Contact; Super Precision; Universal; Medium Preload; Corrosion Protection Oil
详细描述
Thrust Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; 60 Degree Angular Contact; Super Precision; Universal; Medium Preload; Corrosion Protection Oil