COOPER BEARING
COOPER BEARING
02 C 32 EX
COOPER BEARING COOPER BEARING
描述
COOPER BEARING 02 C 32 EX
Cartridge Housing Unit; 14.5" Outer Diameter; 9-1/8" Cartridge Housing Width; Clamp Collar Mount; Cast Iron; Relubricatable; Expansion
制造商部件号
02 C 32 EX
BDI部件号
20518641
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/02-C-32-EX/p/20518641
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316576854392
重量 / Kilogram
46
Product Group - BDI
M06288
名称
Housing
关键字串
Bearing
产品明细
Cartridge Housing Unit
产品规格
14.5" Outer Diameter; 9-1/8" Cartridge Housing Width; Clamp Collar Mount; Cast Iron; Relubricatable; Expansion
详细描述
Cartridge Housing Unit; 14.5" Outer Diameter; 9-1/8" Cartridge Housing Width; Clamp Collar Mount; Cast Iron; Relubricatable; Expansion