https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-1000-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEyODl8aW1hZ2UvanBlZ3xhR000TDJneU1DODVPRFF5TkRZd05qSXlPRGM0TDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmTVRBd01GOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fDIxMDYxZTdmYTM4YWQ4NWQxMmZlZTc5Yzk5Yzk0NWQ1NjkzMmYwNDdkMTMyN2QyNTYxZDJkZTMwMjdiMTZlNWY
1412552
轴承单元和轴承芯
RHP BEARING
RHP BEARING
1035-30G
RHP BEARING RHP BEARING
描述
RHP BEARING 1035-30G
Insert Bearing; 30MM Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical Outer Race Profile; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.88MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
制造商部件号
1035-30G
BDI部件号
1412552
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/1035-30G/p/1412552
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 2 |
BDI- 匈牙利 | 2 |
BDI- 罗马尼亚 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
0747023039388
重量 / Kilogram
0.51
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
1.12
产品明细
Insert Bearing
产品规格
Insert Bearing; 30MM Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical Outer Race Profile; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.88MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
详细描述
Insert Bearing; 30MM Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical Outer Race Profile; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.88MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring