1183444
轴承单元和轴承芯
RHP BEARING
RHP BEARING
1040-40G
RHP BEARING RHP BEARING
描述
RHP 1040-40G ; 轴承/外球面轴承
Insert Bearing; 40MM Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical Outer Race Profile; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.23MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
制造商部件号
1040-40G
BDI部件号
1183444
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/1040-40G/p/1183444
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 5 |
BDI- 匈牙利 | 5 |
BDI- 罗马尼亚 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0747023039678
重量 / Kilogram
0.64
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
1.41
产品明细
Insert Bearing
产品规格
Insert Bearing; 40MM Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical Outer Race Profile; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.23MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
详细描述
Insert Bearing; 40MM Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical Outer Race Profile; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.23MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring