Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DU-SD-207 https://www.bdiexpress.com/medias/INDDODCRTXXX-DUSD-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2OTR8aW1hZ2UvanBlZ3xhRFJrTDJoak5pOHhNRFkxTkRRNE56Z3pPRGMxTUM5SlRrUkVUMFJEVWxSWVdGaGZSRlZUUkY5VVFWOHpNREI0TXpBd0xtcHdad3wwNDNiZGU1MGEyYTU2MWYzNTg4ZTc1ODljZGQwYjdjMjcyNzg4OWJlNDZhOWM4YjY0NGY2YzQxZDEzYTE1Nzkz
245962 Cartridge Unit Bearings 

DODGE DODGE

DU-SD-207

Description

DU-SD-207 TAPERED ROLLER INSERT BRG ; NON RETURNABLE

Cartridge Bearing; 2-7/16" Bore; 5.69" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5.06" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion

Part #

066284

BDI #
245962

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4449.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,449.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
9.103
EAN
0782475036318
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
66284
Weight / LBS
20.07
Long Description
Cartridge Bearing; 2-7/16" Bore; 5.69" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5.06" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Length Thru Bore
5.06 Inch | 128.524 Millimeter
Outside Diameter
5.69 Inch | 144.526 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Bore
2.438 Inch | 61.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh