Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19311407 https://www.bdiexpress.com/medias/INDMOIFBXXXX-1931-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMHxpbWFnZS9qcGVnfGFHUXdMMmhqWlM4eE1EYzNNamMzTXpnNU5qSXlNaTlKVGtSTlQwbEdRbGhZV0ZoZk1Ua3pNVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTllZTYyMDQxNGI1OTQ4NWVlMmQ0MjYxMWE0ZWNlMGYxN2M5ZTgwMWRkZDNjZDk0Yzk4ODMwM2NhZGRlNTgwMg
659586 Flange Block Bearings 

MOLINE BEARING MOLINE BEARING

19311407

Description

19311407 FLANGE ROLLER BEARING ; 4-7/16" TYPE E 4-BOLT

Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal

Part #

19311407

BDI #
659586

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3539.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,539.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
43.545
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
96
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4-7/16" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Nominal Bolt Circle Diameter Round
12.4 Inch | 315 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bolt Spacing
8.75 Inch | 222.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh