https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCEZSHCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0OXxpbWFnZS9qcGVnfGFHUXpMMmc1TWk4eE1EYzJPRGN3T0RRMk9EYzJOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVME5GV2xOSVExSmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fDFlNjZjNjE3OWExNTA2NGFlYmI1MDVhYzIyNzlmYjc1M2Y0MDQyOGIxZjE3NzU2ZDRiNzk4MDk3Y2IwNzcxNDM
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCEZSHCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0OXxpbWFnZS9qcGVnfGFHUXpMMmc1TWk4eE1EYzJPRGN3T0RRMk9EYzJOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVME5GV2xOSVExSmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fDFlNjZjNjE3OWExNTA2NGFlYmI1MDVhYzIyNzlmYjc1M2Y0MDQyOGIxZjE3NzU2ZDRiNzk4MDk3Y2IwNzcxNDM
DODGE
DODGE
F4B-SCEZ-106-SHCR
DODGE DODGE
Description
F4B-SCEZ-106-SHCR; 062835 ; FLANGED BLK BALL BRG NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
062835
BDI #
245517
Details
373.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SCEZ-106-SHCR/p/245517
Your Price
$ 373.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.184
EAN
0782475998807
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-106-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SCEZ-106-SHCR (20 PC MIN)
Weight / LBS
2.83
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

