https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-NA-G-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjB8aW1hZ2UvanBlZ3xhRGxqTDJnME5DOHhNREl5TURZME9UWTBOREEyTWk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlRrRmZSMTgzWDB4TFgxTlRYek13TUhnek1EQXVhbkJufGNkM2I0ZjRjZDAwNzAwYTIwZTI1ZWNlYmNiMGVmNWY2NGVhZDJmYjk5OWY3MzQzZjU2NDA5NDY4ZmExYjRlMWE
https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-NA-G-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjB8aW1hZ2UvanBlZ3xhRGxqTDJnME5DOHhNREl5TURZME9UWTBOREEyTWk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlRrRmZSMTgzWDB4TFgxTlRYek13TUhnek1EQXVhbkJufGNkM2I0ZjRjZDAwNzAwYTIwZTI1ZWNlYmNiMGVmNWY2NGVhZDJmYjk5OWY3MzQzZjU2NDA5NDY4ZmExYjRlMWE
EDT CORP
EDT CORP
NA4GJ7-37-LK
EDT CORP EDT CORP
Description
NA4GJ7-37-LK FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-5/16" Bore; 8" Bolt Circle Diameter; 5.62" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Part #
NA4GJ7-37-LK
BDI #
20882619
Details
1768.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NA4GJ7-37-LK/p/20882619
Your Price
$ 1,768.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.814
EAN
0883450919203
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
NAIUJ7-37-LK
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-5/16" Bore; 8" Bolt Circle Diameter; 5.62" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Bolt Spacing
5.62 Inch | 142.748 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

