https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-QB-G-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNREl5TURZMk9ETXlNVGd5TWk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmVVVKZlIxODVYMU5UWHpNd01IZ3pNREF1YW5CbnxhYWFmMDBjMTY0ZDc3NGVhZTE4YTNkMTFiN2JlZTBhOTAxOThkNzIwZTJkMDJlN2ZiMmY5NTEzOGIzNGUyNWMy
https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-QB-G-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNREl5TURZMk9ETXlNVGd5TWk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmVVVKZlIxODVYMU5UWHpNd01IZ3pNREF1YW5CbnxhYWFmMDBjMTY0ZDc3NGVhZTE4YTNkMTFiN2JlZTBhOTAxOThkNzIwZTJkMDJlN2ZiMmY5NTEzOGIzNGUyNWMy
EDT CORP
EDT CORP
QB2GB9-3/4
EDT CORP EDT CORP
Description
QB2GB9-3/4 FLANGE BLOCK BEARING ; NON-RETURNABLE 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3.53" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Part #
QB2GB9-3/4
BDI #
20873717
Details
595.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QB2GB9-3-4/p/20873717
Your Price
$ 595.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.318
EAN
0883450874526
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
QBIUB9-3/4
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
All Round Supreme Bearing | Black-Green Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3.53" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Bolt Spacing
3.53 Inch | 89.662 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.484 Inch | 37.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

