Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKFL211+HS2311 https://www.bdiexpress.com/medias/INDASIFBXXXX-UKFL-H-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NjR8aW1hZ2UvanBlZ3xhR0ZpTDJoa09DODVOVGMxTWpVNU1ERXpNVFV3TG1wd1p3fGNlMWU1Mzc1YjdjMTk2OWViZGI3MzdhNTFjZmNkOTMwZjU0YTgyMDFjZjZkZTA1MDhjMmM2NjA1NjZiOWY5MmQ
123551 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

UKFL211+HS2311

Description

UKFL211+HS2311 FLANGED BLOCK BEARING ; 1-7/8" ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 1-7/8" Bore; 7.2" Bolt Circle Diameter; 7.244" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UKFL211+HS2311

BDI #
123551

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

224.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 224.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.171
EAN
0808250211074
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UK211+HS2311
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
7.27525
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/8" Bore; 7.2" Bolt Circle Diameter; 7.244" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.875 Inch | 47.625 Millimeter
Bolt Spacing
7.244 Inch | 184 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Length Thru Bore
2.323 Inch | 59 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh