https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFESTRMMmhsTmk4eE1EVTNOalkwTkRVM01URTJOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mVDBOZlYwaFVYek13TUhnek1EQXVhbkJufDZkNTU5ZjMzMGQ5M2U3NTI0ZDMyMDMzMDlmMTUyNmYyZmFlMjA3YWU2M2ZmNDE5MDNjOTc0MjJkN2MwN2NiYTc
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFESTRMMmhsTmk4eE1EVTNOalkwTkRVM01URTJOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mVDBOZlYwaFVYek13TUhnek1EQXVhbkJufDZkNTU5ZjMzMGQ5M2U3NTI0ZDMyMDMzMDlmMTUyNmYyZmFlMjA3YWU2M2ZmNDE5MDNjOTc0MjJkN2MwN2NiYTc
AMI BEARINGS
AMI BEARINGS
MUCHPL205-15RFCW
AMI BEARINGS AMI BEARINGS
Description
MUCHPL205-15RFCW HANGER UNIT BEARING ; 15/16" ID STAINLESS SET SCREW
Hanger Bearing; 15/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.339" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; MUC205-15RF Insert Part Number
Part #
MUCHPL205-15RFCW
BDI #
104694
Details
335.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCHPL205-15RFCW/p/104694
Your Price
$ 335.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.39
EAN
0808250363957
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC205-15RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL20515RFCW
Weight / LBS
0.86
Long Description
Hanger Bearing; 15/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.339" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; MUC205-15RF Insert Part Number
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Housing Outside Diameter
2.906 Inch | 73.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

