https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-LB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NHxpbWFnZS9qcGVnfGFERXlMMmczWXk4eE1EYzJPVEk1Tnpnd01USTBOaTlKVGtSRVQwUkNVa2RZV0ZoZlNFNUhVbDlUUTBoQ1UwTmZVMU5mVEVKZk16QXdlRE13TUM1cWNHY3wyMjMxNGY0ZmViNTRjZmI3ZGMwODU2NjFkOWYyMTYzZWQ3NjE1MzZmM2JiY2ExNGVmM2FlNDQzNmMyOTkwZDZl
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-LB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NHxpbWFnZS9qcGVnfGFERXlMMmczWXk4eE1EYzJPVEk1Tnpnd01USTBOaTlKVGtSRVQwUkNVa2RZV0ZoZlNFNUhVbDlUUTBoQ1UwTmZVMU5mVEVKZk16QXdlRE13TUM1cWNHY3wyMjMxNGY0ZmViNTRjZmI3ZGMwODU2NjFkOWYyMTYzZWQ3NjE1MzZmM2JiY2ExNGVmM2FlNDQzNmMyOTkwZDZl
DODGE
DODGE
SCHB-SC-200
DODGE DODGE
Description
SCHB-SC-200 HANGER BALL BRG UNIT ; NORMAL DUTY 2" BORE SETSCREW BALL
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-5/8" Housing Outside Diameter; 1-3/4" Length Thru Bore; 5-9/16" Housing Overall Length; Relubricatable; INS-SC-200 Insert Part Number
Part #
124291
BDI #
258596
Details
345.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SC-200/p/258596
Your Price
$ 345.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2
EAN
0782475115068
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SC-200
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Cylindrical | Wide Inner Ring
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5
Long Description
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-5/8" Housing Outside Diameter; 1-3/4" Length Thru Bore; 5-9/16" Housing Overall Length; Relubricatable; INS-SC-200 Insert Part Number
Housing Outside Diameter
4.625 Inch | 117.475 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Housing Overall Length
5.563 Inch | 141.3 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

