

RINGBALL
RINGBALL
GW209PPB4
RINGBALL RINGBALL
描述
RINGBALL GW209PPB4
Insert Bearing; 1-1/2" Two Triple Lip Seals; Ball Bearing; Cylindrical Outer Race Profile; Agriculture Heavy Duty Disc Harrow Bearing; Round Bore
制造商部件号
GW209PPB4
BDI部件号
18135067
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/GW209PPB4/p/18135067
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0623647389910
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1-1/2" Two Triple Lip Seals; Ball Bearing; Cylindrical Outer Race; Agriculture Heavy Duty Disc Harrow Bearing; Round Bore
详细描述
Insert Bearing; 1-1/2" Two Triple Lip Seals; Ball Bearing; Cylindrical Outer Race Profile; Agriculture Heavy Duty Disc Harrow Bearing; Round Bore