KML BEARING
KML BEARING
SBR202-10
KML BEARING KML BEARING
描述
KML BEARING SBR202-10
Insert Bearing; 5/8" Bore; Ball Bearing; Set Screw Mounting; Rubber Cartridge
制造商部件号
SBR202-10
BDI部件号
17244337
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/SBR202-10/p/17244337
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
5/8" Bore; Ball Bearing; Set Screw Mounting; Rubber Cartridge
详细描述
Insert Bearing; 5/8" Bore; Ball Bearing; Set Screw Mounting; Rubber Cartridge