Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-SD-715 SPECIAL DUTY https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNHxpbWFnZS9qcGVnfGFERTVMMmhrWVM4eE1EYzNNREUyTXpJMk9UWTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w2NGRiMDIzMDE5NDBiOTliZjc3NTc3MDU0YzJjZGExMGI3YjJhMDI0NjA2ODFkMDk3MGEwNDZmNTkwZDdiMzk5
22279401 Pillow Block Bearings 

DODGE DODGE

P4B-SD-715 SPECIAL DUTY

Description

P4B-SD-715 SPECIAL DUTY PILLOW BLK BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 12-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 30-1/2" Minimum Bolt Spacing; 34" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

066388

BDI #
22279401

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
703.068
EAN
0782475036950
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-715
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-SD-715 SPECIAL DUTY
Manufacturer Internal Number
066388
Weight / LBS
1550
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 12-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 30-1/2" Minimum Bolt Spacing; 34" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
34 Inch | 863.6Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter
Bolt Spacing Minimum
30.5 Inch | 774.7Millimeter
Length Thru Bore
14.5 Inch | 368.3 Millimeter
Nominal Bolt Center to Center
32.3 Inch | 820.4 Millimeter
Bore
7.938 Inch | 201.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh