Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKPU320+H2320 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKPU-ADP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTh8aW1hZ2UvanBlZ3xhR1U1TDJoa01DODVOVGt3TURVd05EVTFOVGd5TG1wd1p3fDgxZTAzNzg0ODU4MTg4YTczZTcwYWVkMjJhNzJlMTRhZGQyNzk4NTgxMzlhN2EzZjBkYzQyYTQ4Mzk0ODgwZTg
123896 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKPU320+H2320

Description

UKPU320+H2320 PILLOW BLOCK BEARING ; 90MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 144.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 352MM Minimum Bolt Spacing; 384MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPU320+H2320

BDI #
123896

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2849.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,849.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.728
EAN
0808250466948
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
UK320+H2320
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
78.87
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 144.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 352MM Minimum Bolt Spacing; 384MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Bolt Spacing Maximum
15.118 Inch | 384Millimeter
Bolt Spacing Minimum
13.858 Inch | 352Millimeter
Base to Center Height
5.688 Inch | 144.5 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
3.819 Inch | 97 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh