Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y8AH8-31GX https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-4Y-8-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTl8aW1hZ2UvanBlZ3xhRE0wTDJoaFl5OHhNREl6TlRnMk1EYzNPVEF6T0M5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw4MFdWODRYMU5UWHpNd01IZ3pNREF1YW5Cbnw3ZmQ1ZjE1ZDhlNTU5ODk1NTI1NzcyMTA4ZDlkZDU0ZjRhNTk4YmIwMzJkNzc1MzE0ZmE0MzQxZDVmZTBjMmU3
20878299 Hanger Unit Bearings 

EDT CORP EDT CORP

4Y8AH8-31GX

Description

4Y8AH8-31GX HANGER BALL BEARING ; 90MM OD 304/316 SS

Hanger Bearing; 1-15/16" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 4-1/2" Housing Outside Diameter; 2.22" Length Thru Bore; 5-1/2" Housing Overall Length; Relubricatable; 4Y210-31GX Insert Part Number

Part #

4Y8AH8-31GX

BDI #
20878299

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2488.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,488.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.948
EAN
0883450904650
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Machined Stainless Steel
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
400 Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
4Y210-31GX
Seals
Single Lip Contact Silicone Rubber
Other Features
Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.6
Long Description
Hanger Bearing; 1-15/16" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 4-1/2" Housing Outside Diameter; 2.22" Length Thru Bore; 5-1/2" Housing Overall Length; Relubricatable; 4Y210-31GX Insert Part Number
Length Thru Bore
2.22 Inch | 56.388 Millimeter
Housing Outside Diameter
4.5 Inch | 114.3 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Housing Overall Length
5.5 Inch | 139.7 Millimeter
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh