Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01BCP560MEXLAB https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTl8aW1hZ2UvanBlZ3xhREUyTDJnMk15OHhNREl5TlRjNE1UYzJPREl5TWk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8N2FlMDU0NjEyNWZlNWEwNDZmNjY1YjQyNzNhNDI0Njk1ZjFmYTZiY2UyNGRmOGU0OTY0ZGJiMzlhZDczZjU0Ng
24714601 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

01BCP560MEXLAB

Description

01BCP560MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 560MM POR

Pillow Block Bearing; 4 Bolt Pillow Block; 560MM Bore; 552MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 916MM Minimum Bolt Spacing; 956MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

01BCP560MEXLAB

BDI #
24714601

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
990
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 560M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2204.62262
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 560MM Bore; 552MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 916MM Minimum Bolt Spacing; 956MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
21.732 Inch | 552 Millimeter
Bolt Spacing Maximum
37.638 Inch | 956Millimeter
Length Thru Bore
6.614 Inch | 168 Millimeter
Bolt Spacing Minimum
36.063 Inch | 916Millimeter
Bore
22.047 Inch | 560 Millimeter
Nominal Bolt Center to Center
36.9 Inch | 937.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh