Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAT 207 20 L3 https://www.bdiexpress.com/medias/INDICITUXXXX-UO-NAT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwOXxpbWFnZS9qcGVnfGFEbGtMMmhrWVM4eE1EYzNNREkyTURnMU1qYzJOaTlKVGtSSlEwbFVWVmhZV0ZoZlZVOWZUa0ZVWHpNd01IZ3pNREF1YW5CbnxlOWI2ZTU4NjliMTY3NWQwOTcwMWE3M2U1YWRhNTU2ZmY4ZmQzMThkNWY2NWJhODgwZWViOTdjMDBiM2QxNjU4
518297 Take Up Unit Bearings 

IPTCI IPTCI

NAT 207 20 L3

Description

NAT 207 20 L3 TAKE UP BEARING UNIT

Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NA207-20 Insert Part; Cast Iron Housing Material

Part #

2101046430

BDI #
518297

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.82
EAN
0080067574986
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
NA207-20
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Triple Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Weight / LBS
4
Long Description
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NA207-20 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh