Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YTU 25 SGT https://www.bdiexpress.com/medias/INDFAFTUXXXX-UO-YTU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzNHxpbWFnZS9qcGVnfGFEaGpMMmhtWVM4eE1EYzJOekV4TnpVME9UVTVPQzlKVGtSR1FVWlVWVmhZV0ZoZlZVOWZXVlJWWHpNd01IZ3pNREF1YW5CbnxhNjc5NDNmYzg4NmViZjAzNmNmYWVkZWI3NGVmYjAzNzM2Yjc0NjEzZWI0MDNjNjlkOWI3NmMwZjk4ODA3MGEw
1375632 Take Up Unit Bearings 

TIMKEN TIMKEN

YTU 25 SGT

Description

YTU 25 SGT TAKE-UP BRG UNIT ; POR NON RETURNABLE

Take Up Bearing Only; 25MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE25KRRB Insert Part; Cast Iron Housing Material

Part #

YTU 25 SGT

BDI #
1375632

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

173.92 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 173.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.501
EAN
0087796266445
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
TU
Insert Part Number
GYE25KRRB
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | Powder Coated Epoxy Finish
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
3.401
Long Description
Take Up Bearing Only; 25MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE25KRRB Insert Part; Cast Iron Housing Material
Bore
0.984 Inch | 25 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh