https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhpWkM4eE1EYzJPREk1TkRJNE1USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlExTlVRbEphWDBaTVIxOHpNREI0TXpBd0xtcHdad3w2ZjU0MmY2NDEzZDJlM2MxZWZhNGVhNWRjNzM5NzI3ZmNkZjUzM2E4ZjJiNzlkNWNjYjA2Yzg5MjY3ZTQwZmJi
BUNTING BEARINGS
BUNTING BEARINGS
CFM006010010
BUNTING BEARINGS BUNTING BEARINGS
Description
CFM006010010 FLANGED BEARING ; 6X10X10X14X2MM C93200 CAST BRONZE
Sleeve Bearing; 6MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 14MM Flange Outside Diameter; 2MM Flange Thickness
Part #
CFM006010010
BDI #
17053556
Details
4.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CFM006010010/p/17053556
Your Price
$ 4.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0717905205361
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905205361
Long Description
Sleeve Bearing; 6MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Cast Bronze; SAE660 Material; 14MM Flange Outside Diameter; 2MM Flange Thickness
Flange Outside Diameter
0.551 Inch | 14 Millimeter
Bore
0.237 Inch | 6.02 Millimeter
Outside Diameter
0.397 Inch | 10.076 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

