BOSTON GEAR
BOSTON GEAR
FB-35-1
BOSTON GEAR BOSTON GEAR
Description
FB-35-1 FLANGED SLEEVE BEARING
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 3/8" Flange Outside Diameter; 3/64" Flange Thickness
Part #
35520
BDI #
168090
Details
19.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-35-1/p/168090
Your Price
$ 19.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0781711355206
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FB-35-1
Weight / LBS
0.002
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 3/8" Flange Outside Diameter; 3/64" Flange Thickness
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Bore
0.189 Inch | 4.801 Millimeter
Flange Outside Diameter
0.375 Inch | 9.525 Millimeter
Flange Thickness
0.047 Inch | 1.194 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


