Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAP4020 https://www.bdiexpress.com/medias/INDXXXBUSHXX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxOTl8aW1hZ2UvanBlZ3xhR1UzTDJnMVlpODVPRFV3T1RZeE16WXlPVGMwTDBsT1JGaFlXRUpWVTBoWVdGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fDk3OGU3NGI1NThjYTIyMTM5Y2ZlOGVlMGVjNTFlMjc1OGYyMjAyMzE5NDg5MDMzYzUwNTMyY2I5N2IzOTU1OGM
1485007 Sleeve Bearings 

SATI SATI

PAP4020

Description

SATI PAP4020

Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile

Part #

PAP4020

BDI #
1485007

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.satispa.com
Product Detail
Sleeve Bearing
Product Specification
40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile
Long Description
Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile