Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LS-8 OBSOLETE DO NOT USE 06/25 https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-LS-STL-BRZ-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNDd8aW1hZ2UvanBlZ3xhRE15TDJneE5DOHhNRGN6TVRNMU16TTBNVGs0TWk5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5TVUxOVRWRXhmUWxKYVgwNVNYek13TUhnek1EQXVhbkJufGRiYmIyNjVmZDIyYWFiZDk2YmE3MWY2ZDI4YWJiNTI0ZmFiNTA2YmM5ZWE3MTI1YTk3MDBkM2E1N2JkYzBiNDI
169984 Spherical Plain Bearings - Radial 

BOSTON GEAR BOSTON GEAR

LS-8 OBSOLETE DO NOT USE 06/25

Description

LS-8 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE

Spherical Plain Bearing; 1/2" Bore; 17/32" Housing Width; 1-5/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Sintered Bronze Oil impregnated Liner; 0.687" Overall Width; Not Relubricatable

Part #

48386 - OBS

BDI #
169984

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
No Longer Available

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.071
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Sintered Bronze Oil impregnated
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.157
Long Description
Spherical Plain Bearing; 1/2" Bore; 17/32" Housing Width; 1-5/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Sintered Bronze Oil impregnated Liner; 0.687" Overall Width; Not Relubricatable
Overall Width
0.687 Inch | 17.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Housing Width
0.531 Inch | 13.487 Millimeter
Outside Diameter
1.313 Inch | 33.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh