IKO
IKO
SBB80
IKO IKO
Description
SBB80 SPHERICAL BUSHING ; 5" ID X 7-3/4" OD X 4.375" W
Spherical Plain Bearing; 5" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4-3/8" Overall Width; Relubricatable
Part #
SBB80
BDI #
516597
Details
3063.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBB80/p/516597
Your Price
$ 3,063.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
13.472
EAN
4549557053801
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
29.722
Long Description
Spherical Plain Bearing; 5" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4-3/8" Overall Width; Relubricatable
Bore
5 Inch | 127 Millimeter
Housing Width
3.75 Inch | 95.25 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


