PARKER
PARKER
1452600000
PARKER PARKER
Description
1452600000 HYD CYL ROD EYE ; 50MM X M33X2
Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; Spherical; M33X2 Thread; 125kN Force
Part #
1452600000
BDI #
21455692
Details
1745.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/1452600000/p/21455692
Your Price
$ 1,745.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.361
Product Group - BDI
A03142
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.parker.com
Weight / LBS
9.70034
Product Detail
Spherical Plain Rod End Bearing
Product Specification
Rod End Bearing; Spherical; M33X2 Thread; 125kN Force
Long Description
Spherical Plain Rod End Bearing; Spherical Plain Rod End Bearing; Spherical; M33X2 Thread; 125kN Force
