https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjl8aW1hZ2UvanBlZ3xhRFF6TDJnelppOHhNREkwTURNM05qUTNNVFU0TWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDJhYWRjMDI0MGVkNmM2MzRhMDk5NTQyOGU2OGYwMmVhODczZjAyZGM5MzBlNDI3MzAzYjhlNDRhOWE2ZTM3MWY
514528
Cam Follower and Track Roller - Yoke Type
IKO
IKO
CRY14VUU
IKO IKO
Description
CRY 14 V UU CAM FOLLOWER BEARING
Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
CRY14VUU
BDI #
514528
Details
24.370767490000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CRY14VUU/p/514528
Your Price
$ 24.37 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.036
EAN
4549557027024
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CRY 14 V UU
Weight / LBS
0.079
Long Description
Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh