![HPVA-150](/medias/INDXXXCMFLRX-YK-VG-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhRE16TDJneU9TOHhNREF5T0RVMU9EazNOVEF3Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVmtkZlZGSXlYek13TUhnek1EQXVhbkJufGJiMzY4OWFkNmIzNDgyNzg3NDk3NzA5ZTI2ZmM4YWMxODlhMWQ0Y2VkMWMyOGJhNGM4MDBmMTkzOTNkOTljZjA)
![HPVA-150](/medias/INDXXXCMFLRX-YK-VG-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhRE16TDJneU9TOHhNREF5T0RVMU9EazNOVEF3Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVmtkZlZGSXlYek13TUhnek1EQXVhbkJufGJiMzY4OWFkNmIzNDgyNzg3NDk3NzA5ZTI2ZmM4YWMxODlhMWQ0Y2VkMWMyOGJhNGM4MDBmMTkzOTNkOTljZjA)
737170
Cam Follower and Track Roller - Yoke Type
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPVA-150
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPVA-150 LOAD RUNNER
Cam Follower Bearing; 55MM Bore; 190MM Roller Diameter; 70MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
0009625900
BDI #
737170
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1327.6414436300001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HPVA-150/p/737170
Your Price
$ 1,327.64 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
13.8
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPVA-150
Manufacturer Internal Number
96259
Weight / LBS
30.402
Long Description
Cam Follower Bearing; 55MM Bore; 190MM Roller Diameter; 70MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Roller Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh