737342
Cam Follower and Track Roller - Yoke Type
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PLRY-8
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
PLRY-8 PLAIN LOAD RUNNER
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
0009618400
BDI #
737342
Details
1839.3414070800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PLRY-8/p/737342
Your Price
$ 1,839.34 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
19.931
EAN
0622424961844
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
PLRY-8
Manufacturer Internal Number
96184
Weight / LBS
43.9
Long Description
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
3.255 Inch | 82.677 Millimeter
Roller Width
4.25 Inch | 107.95 Millimeter
Roller Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh