https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-NR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjN8aW1hZ2UvanBlZ3xhREJsTDJoa1pTODVPRE0wTlRRM01EZzFNelF5TDBsT1JFbE9RVU5OUmt4U1dGOVpTMTlEVWs1ZlRsSXhYek13TUhnek1EQXVhbkJufDM5MDgyZDExZjJiOThjZDI0N2M0ZGY5YWEyZmU5NDNhM2ZlZDM4MjIyNTExYjE4ZDVlNTcwM2NkNWI2OTM2NTg
1483091
Cam Follower and Track Roller - Yoke Type
INA
INA
RF-16
INA INA
Description
INA RF-16
Cam Follower Bearing; 5/16" Bore; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
RF-16
BDI #
1483091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RF-16/p/1483091
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.07
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.15432
Long Description
Cam Follower Bearing; 5/16" Bore; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1 Inch | 25.4 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh