Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NH421AF1C4NA https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2RB-AR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTV8aW1hZ2UvanBlZ3xhREEyTDJnMlppODVOekV4TlRBd05qZzVORE00TG1wd1p3fGFjYmU3ZjAxNTE4NDdlNzFiY2ZhYWE2ODgwZjdhOTBiYjE3OGU1YTU0ZmFkOGUxYTU3NTE2YzQ3OWM1MzRiOTE
1224851 Cylindrical Roller Bearings 

NTN NTN

NH421AF1C4NA

Description

NH421AF1C4NA CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 105MM ID 260MM OD 76MM W

Cylindrical Roller Bearing; 105MM Bore; Straight; 260MM Outside Diameter; 76MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4NA Internal Clearance

Part #

NH421AF1C4NA

BDI #
1224851

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4002.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,002.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
19.5
EAN
4547359790511
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NH421AF1C4NA
Long Description
Cylindrical Roller Bearing; 105MM Bore; Straight; 260MM Outside Diameter; 76MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4NA Internal Clearance
Width
2.992 Inch | 76 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh